Zoro Homepage

Solid Carbide Drill, 10.5 mm Dia, 135 Deg Point Angle, TiAlN Coated, Plain Shank, Through-Coolant

  • Mfr # 123212 10,5

  • Zoro # G209574682


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10.5 mm
Point Angle
135 Degrees
Shank Diameter
12 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123212 10,5
Zoro #
G209574682
UPC #
4045197570437
Country of Origin
Germany

Dimensions

Overall Length
204 mm
Drill Bit Size
10.5 mm
Shank Diameter
12 mm
Shank Size
12
Maximum Drilling Depth
140.3 mm
Flute length
156 mm
Diameter Tolerance
m6

Details

Item
Jobber Drill
Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
Coolant Through with 25 Bar
Series
12×D
Standards
Manufacturer’s standard
Fastening Tool Material
Solid carbide
Type
Jobber drill
Shank Type
DIN 6535 HA to h6
Number of Cutter Heads
2
Machining Strategy
HPC
Semi-Standard
Yes
Ring Color
Blue
Shank Tolerance
h6
Feed in Steel
0.15 mm/rev.

Description

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole- thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from dia 3.8 mm. Up to 3.7 mm dia with 2 internal cooling channels. Straight major cutting edges with honed edges and special flute profile for short chips- even on long chipping materials. Note: Flute length LC = L2 + 1.5 x DC. For process reliability when using the 12xD drill- an initial center drilling with NC spotting drills No. 121068- 121130 is necessary. Standard: Manufacturer's standard Tolerance nominal dia : m6 Number of cutting edges Z: 2 Tolerance nominal dia : m6 recommended maximum drilling depth L2: 140.3 mm Overall length L: 204 mm Shank dia Ds: 12 mm Feed f in stainless steel > 900N/mm2: 0.15 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.