Zoro Homepage

Solid Carbide Drill, 15.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant

  • Mfr # 123008 15,8

  • Zoro # G309574933


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
15.8 mm
Point Angle
140 Degrees
Shank Diameter
16 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123008 15,8
Zoro #
G309574933
UPC #
4045197570017
Country of Origin
Germany

Dimensions

Overall Length
203 mm
Drill Bit Size
15.8 mm
Shank Diameter
16 mm
Shank Size
16
Maximum Drilling Depth
128.3 mm
Flute length
152 mm
Diameter Tolerance
m6

Details

Item
Jobber Drill
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
Coolant Through with 25 Bar
Number of Cutter Heads
2
Shank Type
DIN 6535 HA to h6
Fastening Tool Material
Solid carbide
Series
8×D
Type
Jobber drill
Standards
Manufacturer’s standard
Ring Color
Blue
Semi-Standard
Yes
Machining Strategy
HPC
Shank Tolerance
h6
Feed in Steel
0.2 mm/rev.

Description

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole- thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from dia 3.8 mm. Up to 3.7 mm dia with 2 internal cooling channels. Straight major cutting edges with honed edges and special flute profile for short chips- even on long chipping materials. Note: Flute length LC = L2 + 1.5 x DC. Standard: Manufacturer's standard Tolerance nominal dia : m6 Number of cutting edges Z: 2 Tolerance nominal dia : m6 recommended maximum drilling depth L2: 128.3 mm Overall length L: 203 mm Shank dia Ds: 16 mm Feed f in stainless steel > 900N/mm2: 0.2 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.