Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Drill, 2.9 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank

  • Mfr # 122659 2,9

  • Zoro # G309574742


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Overall Length
57 mm
Drill Bit Size
2.9 mm
Point Angle
140 Degrees
Shank Diameter
4 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122659 2,9
Zoro #
G309574742
UPC #
4045197582478
Country of Origin
France

Dimensions

Overall Length
57 mm
Drill Bit Size
2.9 mm
Shank Diameter
4 mm
Shank Size
4
Maximum Drilling Depth
16.7 mm
Flute length
21 mm
Diameter Tolerance
m6

Details

Item
Jobber Drill
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
Coolant Through with 25 Bar
Series
6×D
Type
Jobber drill
Shank Type
DIN 6535 HA to h6
Number of Cutter Heads
2
Standards
DIN 6537
Fastening Tool Material
Solid carbide
Ring Color
Blue
Machining Strategy
HPC
Semi-Standard
Yes
Shank Tolerance
h6
Feed in Steel
0.05 mm/rev.

Description

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole- thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from dia 3.8 mm. Up to 3.7 mm dia with 2 internal cooling channels. Straight major cutting edges with honed edges and special flute profile for short chips- even on long chipping materials. Attention: Sizes ending with X = cutter dia tolerance h7. Note: Flute length LC = L2 + 1.5 x DC. Standard: DIN 6537 Tolerance nominal dia : m6 Number of cutting edges Z: 2 Tolerance nominal dia : m6 recommended maximum drilling depth L2: 16.7 mm Overall length L: 57 mm Shank dia Ds: 4 mm Feed f in stainless steel > 900N/mm2: 0.05 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.