Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Drill, 3 mm Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant

  • Mfr # 123008 3

  • Zoro # G309575015


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
3 mm
Point Angle
140 Degrees
Flute Length
34 mm
Shank Diameter
6 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123008 3
Zoro #
G309575015
UPC #
4045197569288
Country of Origin
Germany

Dimensions

Overall Length
72 mm
Drill Bit Size
3 mm
Flute Length
34 mm
Shank Diameter
6 mm
Maximum Drilling Depth
29.5 mm
Shank Size
6
Flute length
34 mm
Diameter Tolerance
m6

Details

Item
Jobber Drill
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
Coolant Through with 25 Bar
Type
Jobber drill
Fastening Tool Material
Solid carbide
Series
8×D
Number of Cutter Heads
2
Standards
Manufacturer’s standard
Shank Type
DIN 6535 HA to h6
Semi-Standard
Yes
Ring Color
Blue
Machining Strategy
HPC
Shank Tolerance
h6
Feed in Steel
0.06 mm/rev.

Description

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole- thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from dia 3.8 mm. Up to 3.7 mm dia with 2 internal cooling channels. Straight major cutting edges with honed edges and special flute profile for short chips- even on long chipping materials. Note: Flute length LC = L2 + 1.5 x DC. Standard: Manufacturer's standard Tolerance nominal dia : m6 Number of cutting edges Z: 2 Tolerance nominal dia : m6 recommended maximum drilling depth L2: 29.5 mm Overall length L: 72 mm Shank dia Ds: 6 mm Feed f in stainless steel > 900N/mm2: 0.06 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.