Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Drill, 9.35 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank

  • Mfr # 122659 9,35

  • Zoro # G309574926


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Overall Length
103 mm
Drill Bit Size
9.35 mm
Point Angle
140 Degrees
Shank Diameter
10 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122659 9,35
Zoro #
G309574926
UPC #
4045197582713
Country of Origin
Poland

Dimensions

Overall Length
103 mm
Drill Bit Size
9.35 mm
Shank Diameter
10 mm
Shank Size
10
Maximum Drilling Depth
47 mm
Flute length
61 mm
Diameter Tolerance
m6

Details

Item
Jobber Drill
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
Coolant Through with 25 Bar
Series
6×D
Fastening Tool Material
Solid carbide
Type
Jobber drill
Shank Type
DIN 6535 HA to h6
Standards
DIN 6537
Number of Cutter Heads
2
Machining Strategy
HPC
Semi-Standard
Yes
Ring Color
Blue
Shank Tolerance
h6
Feed in Steel
0.15 mm/rev.

Description

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole- thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from dia 3.8 mm. Up to 3.7 mm dia with 2 internal cooling channels. Straight major cutting edges with honed edges and special flute profile for short chips- even on long chipping materials. Attention: Sizes ending with X = cutter dia tolerance h7. Note: Flute length LC = L2 + 1.5 x DC. Standard: DIN 6537 Tolerance nominal dia : m6 Number of cutting edges Z: 2 Tolerance nominal dia : m6 recommended maximum drilling depth L2: 47 mm Overall length L: 103 mm Shank dia Ds: 10 mm Feed f in stainless steel > 900N/mm2: 0.15 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.