Zoro Homepage

Solid Carbide Drill, 9.7 mm Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant

  • Mfr # 123008 9,7

  • Zoro # G309578566


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
9.7 mm
Point Angle
140 Degrees
Flute Length
95 mm
Shank Diameter
10 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123008 9,7
Zoro #
G309578566
UPC #
4045197569776
Country of Origin
Germany

Dimensions

Overall Length
142 mm
Drill Bit Size
9.7 mm
Flute Length
95 mm
Shank Diameter
10 mm
Shank Size
10
Maximum Drilling Depth
80.5 mm
Flute length
95 mm
Diameter Tolerance
m6

Description

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole- thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from dia 3.8 mm. Up to 3.7 mm dia with 2 internal cooling channels. Straight major cutting edges with honed edges and special flute profile for short chips- even on long chipping materials. Note: Flute length LC = L2 + 1.5 x DC. Standard: Manufacturer's standard Tolerance nominal dia : m6 Number of cutting edges Z: 2 Tolerance nominal dia : m6 recommended maximum drilling depth L2: 80.5 mm Overall length L: 142 mm Shank dia Ds: 10 mm Feed f in stainless steel > 900N/mm2: 0.15 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.