
Solid Carbide Drill, Extra Short, TiAlN Coated, 6.6 mm
Mfr # 122151 6,6
Zoro # G114373226
product price: $48.49
/eaKey Features
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
6.6 mm
Material - Machining
solid carbide
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122151 6,6
Zoro #
G114373226
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
6.6 mm
Shank Dia.
6.6 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
Parallel shank to h7
Standards
DIN 6539
Description
Similar to DIN 6539 extra short. Nominal Dia. and shank Dia. equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.