Solid Carbide Drill, Extra Short, Uncoated, 6 mm
- Mfr # 122100 6
- Zoro # G614380069
product price:Â
$
27.35
/ea
Key Features
Overall Length
66 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Solid carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122100 6
- Zoro #
- G614380069
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 66 mm
- Shank Dia.
- 6 mm
Details
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material - Machining
- Solid carbide
- Finish - Machining
- Uncoated
- Shank Type - Machining
- Parallel shank to h7
- Standards
- DIN 6539
Description
Similar to DIN 6539 extra short. Nominal Dia. and shank Dia. equal. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.