
Solid Carbide Drill, Extra Short, Uncoated, 8.5 mm
Mfr # 122100 8,5
Zoro # G114371772
product price: $51.29
/eaKey Features
Overall Length
79 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
8.5 mm
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122100 8,5
Zoro #
G114371772
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
79 mm
Shank Dia.
8.5 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
Uncoated
Shank Type - Machining
Parallel shank to h7
Standards
DIN 6539
Description
Similar to DIN 6539 extra short. Nominal Dia. and shank Dia. equal. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.