Zoro Homepage

Solid Carbide Drill, Extra Short, Uncoated, 9.5 mm

  • Mfr # 122100 9,5

  • Zoro # G114371604


product price: $59.39
/ea

Key Features

Overall Length
84 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
9.5 mm
Material - Machining
Solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122100 9,5
Zoro #
G114371604
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
84 mm
Shank Dia.
9.5 mm

Details

Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
Uncoated
Shank Type - Machining
Parallel shank to h7
Standards
DIN 6539

Description

Similar to DIN 6539 extra short. Nominal Dia. and shank Dia. equal. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.