Zoro Homepage

Solid Carbide Drill, Plain Shank, 180 Deg, TiAlN Coated, 12.5 mm

  • Mfr # 122506 12,5

  • Zoro # G314372586


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Overall Length
105 mm
Drill Bit Point Angle
180 Degrees
Number of Flutes
2
Shank Dia.
14 mm
Material - Machining
Solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122506 12,5
Zoro #
G314372586
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
105 mm
Drill Bit Size
12.5 mm
Shank Dia.
14 mm
Diameter
12.5 mm

Details

Item
Jobber drill
Drill Bit Point Angle
180 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6

Description

Special point geometry for generating 180 Deg flat-bottomed holes. Low radial forces even when spot drilling on faces with up to 45 Deg slope. Flute geometry for optimum chip evacuation. With 4 guide chamfers to stabilize the drill in the hole. Advantage: The 180 Deg point angle permits drilling and counterboring in a single operation. Recommendation: When using the solid carbide 180 Deg drill it is absolutely essential for process reliability: when spot drilling on flat surfaces to drill a pilot hole 1xD using pilot drill No. 122736. when spot drilling on sloping surfaces up to 15 Deg : reduce the feed rate f to 50 %, up to 30 Deg: reduce the feed rate f to 40 % and up to 45 Deg: reduce the feed rate f to 25 % of the stated value. After spot drilling, the normal feed rate value can be used. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.