
Solid Carbide Drill, Plain Shank, 180 Deg, TiAlN Coated, 16 mm
Mfr # 122506 16
Zoro # G314372968
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Overall Length
113 mm
Drill Bit Point Angle
180 Degrees
Number of Flutes
2
Shank Dia.
16 mm
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122506 16
Zoro #
G314372968
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
113 mm
Drill Bit Size
16 mm
Shank Dia.
16 mm
Details
Item
Jobber drill
Drill Bit Point Angle
180 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Description
Special point geometry for generating 180 Deg flat-bottomed holes. Low radial forces even when spot drilling on faces with up to 45 Deg slope. Flute geometry for optimum chip evacuation. With 4 guide chamfers to stabilize the drill in the hole. Advantage: The 180 Deg point angle permits drilling and counterboring in a single operation. Recommendation: When using the solid carbide 180 Deg drill it is absolutely essential for process reliability: when spot drilling on flat surfaces to drill a pilot hole 1xD using pilot drill No. 122736. when spot drilling on sloping surfaces up to 15 Deg : reduce the feed rate f to 50 %, up to 30 Deg: reduce the feed rate f to 40 % and up to 45 Deg: reduce the feed rate f to 25 % of the stated value. After spot drilling, the normal feed rate value can be used. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.