
Solid Carbide Drill, Plain Shank, 180 Deg, TiAlN Coated, 17 mm
Mfr # 122506 17
Zoro # G314372937
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
180 Degrees
Number of Flutes
2
Shank Dia.
18 mm
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122506 17
Zoro #
G314372937
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
17 mm
Shank Dia.
18 mm
Diameter
17 mm
Details
Item
Jobber drill
Drill Bit Point Angle
180 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Description
Special point geometry for generating 180 Deg flat-bottomed holes. Low radial forces even when spot drilling on faces with up to 45 Deg slope. Flute geometry for optimum chip evacuation. With 4 guide chamfers to stabilize the drill in the hole. Advantage: The 180 Deg point angle permits drilling and counterboring in a single operation. Recommendation: When using the solid carbide 180 Deg drill it is absolutely essential for process reliability: when spot drilling on flat surfaces to drill a pilot hole 1xD using pilot drill No. 122736. when spot drilling on sloping surfaces up to 15 Deg : reduce the feed rate f to 50 %, up to 30 Deg: reduce the feed rate f to 40 % and up to 45 Deg: reduce the feed rate f to 25 % of the stated value. After spot drilling, the normal feed rate value can be used. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.