
Solid Carbide Drill-Reamer with Pyramid Tip, H7 Tolerance, TiAlN Coated, 10 mm
Mfr # 122797 10H7
Zoro # G114387148
product price: $269.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122797 10H7
Zoro #
G114387148
UPC #
-
Country of Origin
Germany
Description
For producing toleranced holes in steel or short-chipping materials. Reliable complete machining without separate centering and without subsequent reaming process. Significantly improved self-centering due to additional pyramid tip for optimum roundness and tolerance accuracy of the hole that is produced. Two drill cutting edges and four reaming cutting edges for an attractive surface quality of the wall of the bore. Tolerance specifications: H7: Version for H7 bore tolerance. +/, 0.003 mm: Manufacturing or cutting tolerance of nominal Dia. DC. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.