Zoro Homepage

Solid Carbide Drill-Reamer with Pyramid Tip, H7 Tolerance, TiAlN Coated, 16 mm

  • Mfr # 122797 16H7

  • Zoro # G314387160


product price: $634.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122797 16H7
Zoro #
G314387160
UPC #
-
Country of Origin
Germany

Description

For producing toleranced holes in steel or short-chipping materials. Reliable complete machining without separate centering and without subsequent reaming process. Significantly improved self-centering due to additional pyramid tip for optimum roundness and tolerance accuracy of the hole that is produced. Two drill cutting edges and four reaming cutting edges for an attractive surface quality of the wall of the bore. Tolerance specifications: H7: Version for H7 bore tolerance. +/, 0.003 mm: Manufacturing or cutting tolerance of nominal Dia. DC. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.