Zoro Homepage

Solid Carbide Drill with 180 Deg Point Angle, Plain Shank, TiAlN Coated, 9.5 mm

  • Mfr # 122793 9,5

  • Zoro # G314374313


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
180 Degrees
Number of Flutes
2
Shank Dia.
10 mm
Material - Machining
Solid carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122793 9,5
Zoro #
G314374313
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
9.5 mm
Shank Dia.
10 mm
Diameter
9.5 mm

Details

Item
Jobber drill
Drill Bit Point Angle
180 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6

Description

Special point geometry for generating 180 Deg flat-bottomed holes. Low radial forces even when spot drilling on faces with up to 15 Deg slope. Flute geometry for optimum chip evacuation. With 4 guide chamfers to stabilize the drill in the hole. Advantage: The 180 Deg point angle permits drilling and counterboring in a single operation. Recommendation: When using the solid carbide 180 Deg drill it is absolutely essential for process reliability: When spot drilling on flat surfaces to drill a pilot hole 1xD using pilot drill No. 122736. When spot drilling on sloping surfaces up to max. 15 Deg reduce the feed rate f to 25% of the stated value. After spot drilling, the normal feed rate value can be used. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.