Zoro Homepage

Solid Carbide End Mill, AlCrN, 1.5 mm

  • Mfr # 202391 1,5

  • Zoro # G114381665


product price: $50.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202391 1,5
Zoro #
G114381665
UPC #
-
Country of Origin
Germany

Description

Special flute profile. Strengthened core. MTC rough milling up to 1.5xD in solid material. Eccentric relief ground. Particularly sturdy due to short overall length. Overall length similar to DIN 6527 short. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 3 mm Overall length L: 38 mm Shank Dia. Ds: 6 mm Feed fz for slot milling in steel < 900 N/mm2: 0.01 mm Feed fz for side milling in steel < 900 N/mm2: 0.012 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.