Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, AlCrN Coated, 10 mm

  • Mfr # 203071 10

  • Zoro # G514383528


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
End Mill Cutting Type
MTC
Length of Cut
22 mm
End Mill Style
Chamfer
Finish
AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203071 10
Zoro #
G514383528
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
22 mm
Shank Dia.
10 mm
Neck Dia.
9.7 mm
Milling Diameter
10 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Overall Length
100 mm
Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.2 mm

Details

Coolant Through
No
End Mill Cutting Type
MTC
End Mill Style
Chamfer
Finish
AlCrN
Overall Reach
58 mm
Helix Angle
45 Degrees
Type
N
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
End Mill Material
solid carbide
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Type of Product
End Mill
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Corner Chamfer Angle
45 Degrees
Shank Type
DIN 6535 HB to h6

Description

For roughing and finishing up to 0.7xD into solid material at very high feed rates with smooth cutting action. For cutting force reduction and better surface quality due to 45 Deg helix. Improved coating for a further reduction in cutting force combined with increased tool life. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 22 mm Overhang length L1 incl. recess: 58 mm Recess Dia. D1: 9.7 mm Overall length L: 100 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.