Zoro Homepage

Solid Carbide End Mill, AlCrN Coated, 16 mm

  • Mfr # 203071 16

  • Zoro # G314383544


product price: $479.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203071 16
Zoro #
G314383544
UPC #
-
Country of Origin
Germany

Description

For roughing and finishing up to 0.7xD into solid material at very high feed rates with smooth cutting action. For cutting force reduction and better surface quality due to 45 Deg helix. Improved coating for a further reduction in cutting force combined with increased tool life. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 36 mm Overhang length L1 incl. recess: 100 mm Recess Dia. D1: 15.5 mm Overall length L: 150 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.