Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, AlCrN Coated, 20 mm

  • Mfr # 203071 20

  • Zoro # G514383559


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
41 mm
Corner Chamfer Width at 45°
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Corner Chamfer Angle
45 Degrees
Length of Cut
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203071 20
Zoro #
G514383559
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
41 mm
Corner Chamfer Width at 45°
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Length of Cut
41 mm
Shank Dia.
20 mm
Neck Dia.
19.5 mm
Milling Diameter
20 mm
Overall Length
150 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.3 mm

Details

Corner Chamfer Angle
45 Degrees
End Mill Cutting Type
MTC
Number of Flutes
4
Correction Factor Fz
1.25
Type of Product
End Mill
Type
N
End Mill Material
solid carbide
Coolant Through
No
End Mill Style
Chamfer
Helix Angle
45 Degrees
Finish
AlCrN
Shank Type
DIN 6535 HB to h6
Overall Reach
98 mm
Cutting Direction
horizontal, oblique and vertical
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm

Description

For roughing and finishing up to 0.7xD into solid material at very high feed rates with smooth cutting action. For cutting force reduction and better surface quality due to 45 Deg helix. Improved coating for a further reduction in cutting force combined with increased tool life. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 41 mm Overhang length L1 incl. recess: 98 mm Recess Dia. D1: 19.5 mm Overall length L: 150 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.