Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, AlCrN Coated, 8 mm

  • Mfr # 203071 8

  • Zoro # G714383663


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
45 Degrees
End Mill Style
Chamfer
Coolant Through
No
Length of Cut
21 mm
Type
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203071 8
Zoro #
G714383663
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
21 mm
Neck Dia.
7.7 mm
Overall Length
100 mm
Shank Dia.
8 mm
Milling Diameter
8 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5.6 mm
Min. Cutting Depth
0.2 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
21 mm

Details

Finish
AlCrN
Helix Angle
45 Degrees
End Mill Style
Chamfer
Coolant Through
No
Type
N
End Mill Material
solid carbide
End Mill Cutting Type
MTC
Feed Fz For Side Milling in Steel < 900 N/mm2
0.04 mm
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm
Color Ring
green
Number of Flutes
4
Correction Factor Fz
1.25
Shank Type
DIN 6535 HB to h6
Overall Reach
62 mm
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Side Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm

Description

For roughing and finishing up to 0.7xD into solid material at very high feed rates with smooth cutting action. For cutting force reduction and better surface quality due to 45 Deg helix. Improved coating for a further reduction in cutting force combined with increased tool life. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 21 mm Overhang length L1 incl. recess: 62 mm Recess Dia. D1: 7.7 mm Overall length L: 100 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.