
Solid Carbide End Mill, Coolant Through, AlCrN Coated, 10 mm
Mfr # 203076 10
Zoro # G114384147
product price: $174.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203076 10
Zoro #
G114384147
UPC #
-
Country of Origin
Germany
Description
For roughing and finishing up to 1.5xD into solid material at very high feed rates with smooth cutting action. For cutting force reduction and better surface quality due to 45 Deg helix. Improved coating for a further reduction in cutting force combined with increased tool life. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 22 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm Corner chamfer width at 45 Deg: 0.2 mm Feed fz for side milling in steel < 900 N/mm2: 0.09 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.