Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Coolant Through, AlCrN Coated, 4 mm

  • Mfr # 203076 4

  • Zoro # G514384099


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.32 mm
Overall Length
57 mm
Coolant Through
Yes
Color Ring
green
Finish
AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203076 4
Zoro #
G514384099
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.32 mm
Overall Length
57 mm
Corner Chamfer Width at 45°
0.1 mm
Milling Diameter
4 mm
Length of Cut
11 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4 mm
Shank Dia.
6 mm

Details

Coolant Through
Yes
Color Ring
green
Finish
AlCrN
Feed Fz For Side Milling in Steel < 900 N/mm2
0.058 mm
End Mill Cutting Type
MTC
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Type
N
Number of Flutes
4
Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Type of Product
End Mill
End Mill Material
solid carbide
Correction Factor Fz
2

Description

For roughing and finishing up to 1.5xD into solid material at very high feed rates with smooth cutting action. For cutting force reduction and better surface quality due to 45 Deg helix. Improved coating for a further reduction in cutting force combined with increased tool life. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 11 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.1 mm Feed fz for side milling in steel < 900 N/mm2: 0.058 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.