Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Coolant Through, AlCrN Coated, 6 mm

  • Mfr # 203076 6

  • Zoro # G514384112


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
13 mm
Length of Cut
13 mm
Helix Angle
45 Degrees
End Mill Material
solid carbide
Overall Length
57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203076 6
Zoro #
G514384112
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
13 mm
Length of Cut
13 mm
Overall Length
57 mm
Shank Dia.
6 mm
Milling Diameter
6 mm
Corner Chamfer Width at 45°
0.1 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Min. Cutting Depth
0.16 mm

Details

Helix Angle
45 Degrees
End Mill Material
solid carbide
Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Type
N
Finish
AlCrN
End Mill Cutting Type
MTC
Number of Flutes
4
Coolant Through
Yes
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.07 mm
Correction Factor Fz
2
Shank Tolerance
h6
Type of Product
End Mill
Color Ring
green

Description

For roughing and finishing up to 1.5xD into solid material at very high feed rates with smooth cutting action. For cutting force reduction and better surface quality due to 45 Deg helix. Improved coating for a further reduction in cutting force combined with increased tool life. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 13 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.1 mm Feed fz for side milling in steel < 900 N/mm2: 0.07 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.