Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Diamond Coated, 10 mm

  • Mfr # 209713 10

  • Zoro # G414383031


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Shank Tolerance
h6
Feed Fz For Slot Milling in Graphite
0.06 mm
Feed Fz For Slot Milling in GRP CRP
0.06 mm
Tolerance Nominal Diameter
f8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209713 10
Zoro #
G414383031
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.2 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Neck Dia.
9.7 mm
Overall Length
72 mm
Milling Diameter
10 mm

Details

Shank Tolerance
h6
Feed Fz For Slot Milling in Graphite
0.06 mm
Feed Fz For Slot Milling in GRP CRP
0.06 mm
Color Ring
black
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
End Mill Style
Chamfer
Coolant Through
No
Overall Reach
30 mm
Number of Flutes
4
Shank Type
DIN 6535 HA with h6
Helix Angle
45 Degrees
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Finish
Diamond

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP, and graphite. Dynamic cutter geometry. Through-coolant: no Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 22 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 9.7 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.