Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Diamond Coated, 12 mm

  • Mfr # 209711 12

  • Zoro # G714383137


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Shank Tolerance
h6
Type of Product
End Mill
Tolerance Nominal Diameter
h10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209711 12
Zoro #
G714383137
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Tolerance Nominal Diameter
h10
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Milling Diameter
12 mm

Details

Shank Tolerance
h6
Type of Product
End Mill
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Color Ring
black
Feed Fz For Slot Milling in GRP CRP
0.06 mm
Feed Fz For Slot Milling in Graphite
0.06 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Number of Flutes
2
Coolant Through
No
Helix Angle
15 Degrees
Shank Type
DIN 6535 HA with h6
Finish
Diamond
End Mill Material
Carbide

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP, and graphite. Dynamic cutter geometry. Relief ground with 2 hollow-ground chamfers. High-precision and stable version due to the 15 Deg helix angle. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 2 Helix angle: 15 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 No. of teeth Z: 2 Flute length Lc: 26 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm Corner chamfer width at 45 Deg: 0.2 mm Feed fz for slot milling in GRP CRP: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.