Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Diamond Coated, 16 mm

  • Mfr # 209713 16

  • Zoro # G814382955


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Color Ring
black
Feed Fz For Slot Milling in GRP CRP
0.07 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Type of Product
End Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209713 16
Zoro #
G814382955
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Corner Chamfer Width at 45°
0.3 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Overall Length
92 mm
Milling Diameter
16 mm
Length of Cut
32 mm
Shank Dia.
16 mm
Neck Dia.
15.5 mm

Details

Color Ring
black
Feed Fz For Slot Milling in GRP CRP
0.07 mm
Type of Product
End Mill
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Graphite
0.07 mm
Shank Tolerance
h6
End Mill Style
Chamfer
Number of Flutes
4
Overall Reach
42 mm
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA with h6
Finish
Diamond
Coolant Through
No
End Mill Material
Carbide
Helix Angle
45 Degrees

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP, and graphite. Dynamic cutter geometry. Through-coolant: no Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 32 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 15.5 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.