Zoro Homepage

Solid Carbide End Mill, Diamond Coated, 8 mm

  • Mfr # 209711 8

  • Zoro # G614382971


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209711 8
Zoro #
G614382971
UPC #
-
Country of Origin
Germany

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP, and graphite. Dynamic cutter geometry. Relief ground with 2 hollow-ground chamfers. High-precision and stable version due to the 15 Deg helix angle. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 2 Helix angle: 15 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 No. of teeth Z: 2 Flute length Lc: 19 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm Corner chamfer width at 45 Deg: 0.16 mm Feed fz for slot milling in GRP CRP: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.