Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill , DLC Coated, 10 mm

  • Mfr # 201170 12

  • Zoro # G914375109


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
73 mm
Number of Flutes
2
Helix Angle
45 Degrees
Length of Cut
16 mm
End Mill Style
Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201170 12
Zoro #
G914375109
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
73 mm
Length of Cut
16 mm
Milling Diameter
12 mm
Shank Dia.
12 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Neck Dia.
11.7 mm
Min. Cutting Depth
0.2 mm

Details

Number of Flutes
2
Helix Angle
45 Degrees
End Mill Style
Chamfer
End Mill Material
Carbide
Type
W
Coolant Through
No
Finish
DLC
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Overall Reach
26 mm
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Standard
DIN 6527
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.05 mm
Color Ring
yellow
Shank Tolerance
h6

Description

Stronger cutting edges. Dimensions similar to DIN 6527. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 16 mm Overhang length L1 incl. recess: 26 mm Recess Dia. D1: 11.7 mm Overall length L: 73 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.