Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, DLC Coated, 10mm

  • Mfr # 201045 10

  • Zoro # G314371664


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Finish
DLC
Number of Flutes
1
Coolant Through
No
Shank Dia.
10 mm
Helix Angle
26 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201045 10
Zoro #
G314371664
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
Overall Length
75 mm
Milling Diameter
10 mm
Length of Cut
25 mm
Maximum Cutting Depth Ap Max When Side Milling
25 mm
Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D

Details

Finish
DLC
Number of Flutes
1
Coolant Through
No
Helix Angle
26 Degrees
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Type
W
End Mill Material
Carbide
End Mill Style
Square
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Color Ring
yellow
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.04 mm
Correction Factor Fz
1.25
Shank Tolerance
h6

Description

Large flutes for unobstructed swarf evacuation. Special geometry for machining aluminium. With the latest generation of DLC coating sp2. Application: Especially for milling aluminium, plunging and contour milling. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 26 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 25 mm Overall length L: 75 mm Shank Dia. Ds: 10 mm Feed fz for slot milling in short-chipping aluminium: 0.04 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.