
Solid Carbide End Mill, DLC Coated, 12mm
Mfr # 201045 12
Zoro # G314371701
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
12 mm
End Mill Material
Carbide
Type
W
Helix Angle
26 Degrees
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201045 12
Zoro #
G314371701
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
12 mm
Milling Diameter
12 mm
Length of Cut
30 mm
Overall Length
80 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.01 mm
Details
End Mill Material
Carbide
Type
W
Helix Angle
26 Degrees
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Finish
DLC
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
1
End Mill Style
Square
Corner Chamfer Angle
90 Degrees
Color Ring
yellow
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.05 mm
Type of Product
End Mill
Correction Factor Fz
1.25
Shank Tolerance
h6
Description
Large flutes for unobstructed swarf evacuation. Special geometry for machining aluminium. With the latest generation of DLC coating sp2. Application: Especially for milling aluminium, plunging and contour milling. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 26 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 30 mm Overall length L: 80 mm Shank Dia. Ds: 12 mm Feed fz for slot milling in short-chipping aluminium: 0.05 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.