Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, DLC Coated, 1.5mm

  • Mfr # 201045 1,5

  • Zoro # G314371862


product price: $42.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201045 1,5
Zoro #
G314371862
UPC #
-
Country of Origin
Germany

Description

Large flutes for unobstructed swarf evacuation. Special geometry for machining aluminium. With the latest generation of DLC coating sp2. Application: Especially for milling aluminium, plunging and contour milling. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 26 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 6 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm Feed fz for slot milling in short-chipping aluminium: 0.004 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.