Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill , DLC Coated, 16 mm

  • Mfr # 201170 20

  • Zoro # G814375056


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Coolant Through
No
End Mill Material
Carbide
Overall Reach
40 mm
Overall Length
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201170 20
Zoro #
G814375056
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
20 mm
Overall Length
92 mm
Milling Diameter
20 mm
Length of Cut
26 mm
Neck Dia.
19.5 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Min. Cutting Depth
0.1 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Corner Chamfer Width at 45°
0.1 mm

Details

Coolant Through
No
End Mill Material
Carbide
Overall Reach
40 mm
End Mill Style
Chamfer
Finish
DLC
Shank Type
DIN 6535 HA to h6
Type
W
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Color Ring
yellow
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.085 mm
Correction Factor Fz
1.25

Description

Stronger cutting edges. Dimensions similar to DIN 6527. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 26 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 19.5 mm Overall length L: 92 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.