Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill , DLC Coated, 20 mm

  • Mfr # 201170 2

  • Zoro # G514374977


product price: $46.75
/ea

Key Features

Shank Tolerance
h6
Tolerance Nominal Diameter
e8
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.008 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201170 2
Zoro #
G514374977
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1 mm
Min. Cutting Depth
0.1 mm
Neck Dia.
1.9 mm
Length of Cut
5 mm
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Corner Chamfer Width at 45°
0.05 mm
Milling Diameter
2 mm
Overall Length
54 mm
Shank Dia.
6 mm

Details

Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.008 mm
Standard
DIN 6527
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Color Ring
yellow
Shank Type
DIN 6535 HA to h6
Helix Angle
45 Degrees
Number of Flutes
2
Finish
DLC
End Mill Style
Chamfer
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Type
W
Overall Reach
10 mm

Description

Stronger cutting edges. Dimensions similar to DIN 6527. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 5 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 1.9 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.