Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, DLC Coated, 2mm

  • Mfr # 201045 2

  • Zoro # G114371765


product price: $44.69
/ea

Key Features

End Mill Material
Carbide
Coolant Through
No
Type
W
Shank Type
DIN 6535 HA to h6
Milling Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201045 2
Zoro #
G114371765
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
2 mm
Shank Dia.
3 mm
Overall Length
50 mm
Length of Cut
8 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Side Milling
8 mm

Details

End Mill Material
Carbide
Coolant Through
No
Type
W
Shank Type
DIN 6535 HA to h6
Finish
DLC
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
Helix Angle
26 Degrees
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Number of Flutes
1
Color Ring
yellow
Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.008 mm

Description

Large flutes for unobstructed swarf evacuation. Special geometry for machining aluminium. With the latest generation of DLC coating sp2. Application: Especially for milling aluminium, plunging and contour milling. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 26 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 8 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm Feed fz for slot milling in short-chipping aluminium: 0.008 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.