Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill , DLC Coated, 4 mm

  • Mfr # 201170 5

  • Zoro # G414375005


product price: $46.75
/ea

Key Features

Maximum Cutting Depth Ap Max When Side Milling
9 mm
Shank Tolerance
h6
Type of Product
End Mill
Tolerance Nominal Diameter
e8
Corner Chamfer Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201170 5
Zoro #
G414375005
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
9 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.1 mm
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Overall Length
54 mm
Length of Cut
9 mm
Milling Diameter
5 mm
Shank Dia.
6 mm
Neck Dia.
4.9 mm

Details

Shank Tolerance
h6
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.015 mm
Color Ring
yellow
Standard
DIN 6527
Correction Factor Fz
1.25
Helix Angle
45 Degrees
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Overall Reach
16 mm
End Mill Style
Chamfer
Type
W
End Mill Material
Carbide
Finish
DLC
Shank Type
DIN 6535 HA to h6
Coolant Through
No

Description

Stronger cutting edges. Dimensions similar to DIN 6527. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 9 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 4.9 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.