Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill , DLC Coated, 6 mm

  • Mfr # 201170 8

  • Zoro # G214375427


product price: $55.89
/ea

Key Features

Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Tolerance Nominal Diameter
e8
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201170 8
Zoro #
G214375427
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Corner Chamfer Width at 45°
0.1 mm
Length of Cut
12 mm
Neck Dia.
7.7 mm
Shank Dia.
8 mm
Overall Length
58 mm
Milling Diameter
8 mm

Details

Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.03 mm
Type of Product
End Mill
Color Ring
yellow
Type
W
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Overall Reach
20 mm
Coolant Through
No
Helix Angle
45 Degrees
End Mill Style
Chamfer
Finish
DLC
Shank Type
DIN 6535 HA to h6

Description

Stronger cutting edges. Dimensions similar to DIN 6527. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 12 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 7.7 mm Overall length L: 58 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.