Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, DLC Coated, 6 mm

  • Mfr # 202273 6

  • Zoro # G014384025


product price: $56.15
/ea

Key Features

Feed Fz For Slot Milling in Short-Chipping Aluminium
0.025 mm
Shank Type
DIN 6535 HA to h6
End Mill Style
Square
Number of Flutes
3
Finish
DLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202273 6
Zoro #
G014384025
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
13 mm
Neck Dia.
5.7 mm
Shank Dia.
6 mm
Overall Length
62 mm
Milling Diameter
6 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Min. Cutting Depth
0.01 mm

Details

Feed Fz For Slot Milling in Short-Chipping Aluminium
0.025 mm
Shank Type
DIN 6535 HA to h6
End Mill Style
Square
Number of Flutes
3
Finish
DLC
Helix Angle
45 Degrees
Type
W
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
MTC
End Mill Material
Carbide
Overall Reach
24 mm
Coolant Through
No
Shank Form
HA
Correction Factor Fz
3
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Color Ring
yellow
Shank Tolerance
h6

Description

With the latest generation of DLC coating sp2. Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Without 45 Deg cutting edge chamfer. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 13 mm Overhang length L1 incl. recess: 24 mm Recess Dia. D1: 5.7 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.