Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, Coolant Through, Uncoated, 10 mm

  • Mfr # 202249 10

  • Zoro # G214383453


product price: $86.55
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
72 mm
Helix Angle
45 Degrees
End Mill Style
Chamfer
Finish
uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202249 10
Zoro #
G214383453
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
72 mm
Length of Cut
22 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Shank Dia.
10 mm
Neck Dia.
9.2 mm
Milling Diameter
10 mm

Details

Number of Flutes
3
Helix Angle
45 Degrees
End Mill Style
Chamfer
Finish
uncoated
Color Ring
yellow
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.04 mm
Standard
DIN 6527
Correction Factor Fz
3
Type of Product
End Mill
Shank Form
HA
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Type
W
Overall Reach
30 mm
Coolant Through
Yes
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
MTC

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 22 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 9.2 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.