Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, Coolant Through, Uncoated, 16 mm

  • Mfr # 202249 16

  • Zoro # G714383359


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Corner Chamfer Angle
45 Degrees
Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202249 16
Zoro #
G714383359
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Overall Length
92 mm
Neck Dia.
15 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Length of Cut
36 mm

Details

Corner Chamfer Angle
45 Degrees
Correction Factor Fz
3
Shank Form
HB
End Mill Material
Carbide
Finish
uncoated
Shank Type
DIN 6535 HB to h6
Type
W
End Mill Cutting Type
MTC
End Mill Style
Chamfer
Overall Reach
42 mm
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.065 mm
Standard
DIN 6527
Coolant Through
Yes
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
Helix Angle
45 Degrees
Color Ring
yellow
Shank Tolerance
h6
Type of Product
End Mill

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 36 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 15 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.