Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, Coolant Through, Uncoated, 20 mm

  • Mfr # 202249 20

  • Zoro # G914383425


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
41 mm
Standard
DIN 6527
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Type of Product
End Mill
Tolerance Nominal Diameter
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202249 20
Zoro #
G914383425
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
41 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.1 mm
Corner Chamfer Width at 45°
0.2 mm
Shank Dia.
20 mm
Neck Dia.
19 mm
Overall Length
104 mm
Length of Cut
41 mm
Milling Diameter
20 mm

Details

Standard
DIN 6527
Type of Product
End Mill
Color Ring
yellow
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.085 mm
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
3
Shank Tolerance
h6
Shank Form
HB
Helix Angle
45 Degrees
Overall Reach
52 mm
Coolant Through
Yes
End Mill Material
Carbide
Number of Flutes
3
Finish
uncoated
Type
W
End Mill Cutting Type
MTC
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 41 mm Overhang length L1 incl. recess: 52 mm Recess Dia. D1: 19 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.