Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, Coolant Through, Uncoated, 8 mm

  • Mfr # 202249 8

  • Zoro # G014383424


product price: $51.55
/ea

Key Features

End Mill Style
Chamfer
Type
W
Overall Length
63 mm
Shank Type
DIN 6535 HA to h6
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202249 8
Zoro #
G014383424
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
21 mm
Neck Dia.
7.4 mm
Milling Diameter
8 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Maximum Cutting Depth Ap Max When Side Milling
21 mm
Min. Cutting Depth
0.2 mm
Tolerance Nominal Diameter
h6
Corner Chamfer Width at 45°
0.2 mm

Details

End Mill Style
Chamfer
Type
W
Shank Type
DIN 6535 HA to h6
Number of Flutes
3
Helix Angle
45 Degrees
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Coolant Through
Yes
Overall Reach
25 mm
Finish
uncoated
End Mill Cutting Type
MTC
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.03 mm
Shank Tolerance
h6
Correction Factor Fz
3
Color Ring
yellow
Standard
DIN 6527
Shank Form
HA

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 21 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 7.4 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.