Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, Coolant Through, ZOX Coated, 10 mm

  • Mfr # 202553 10

  • Zoro # G214384283


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
20 mm
Corner Chamfer Width at 45°
0.2 mm
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.07 mm
Min. Cutting Depth
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202553 10
Zoro #
G214384283
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
20 mm
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Tolerance Nominal Diameter
f8
Overall Length
72 mm
Shank Dia.
10 mm
Milling Diameter
10 mm
Length of Cut
20 mm
Neck Dia.
9.2 mm

Details

Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.07 mm
Correction Factor Fz
3
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Shank Form
HA
Color Ring
yellow
Coolant Through
Yes
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
Type
W
Number of Flutes
4
Overall Reach
30 mm
Finish
ZOX
End Mill Cutting Type
HPC
End Mill Material
Carbide
End Mill Style
Chamfer
Shank Type
DIN 6535 HA to h6

Description

Sturdy roughing end mills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 20 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 9.2 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.