Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, Coolant Through, ZOX Coated, 12 mm

  • Mfr # 202553 12

  • Zoro # G614384210


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
24 mm
Shank Form
HA
Corner Chamfer Angle
45 Degrees
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Tolerance Nominal Diameter
f8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202553 12
Zoro #
G614384210
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
24 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.2 mm
Length of Cut
24 mm
Milling Diameter
12 mm
Shank Dia.
12 mm
Neck Dia.
11 mm
Overall Length
83 mm

Details

Shank Form
HA
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
3
Type of Product
End Mill
Shank Tolerance
h6
Color Ring
yellow
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.07 mm
Finish
ZOX
End Mill Style
Chamfer
Type
W
Shank Type
DIN 6535 HA to h6
Helix Angle
45 Degrees
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Coolant Through
Yes
End Mill Material
Carbide
Overall Reach
36 mm
End Mill Cutting Type
HPC

Description

Sturdy roughing end mills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 24 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 11 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.