Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, Coolant Through, ZOX Coated, 4 mm

  • Mfr # 202553 4

  • Zoro # G314384107


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Shank Form
HA
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.035 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Min. Cutting Depth
0.1 mm
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202553 4
Zoro #
G314384107
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Corner Chamfer Width at 45°
0.1 mm
Tolerance Nominal Diameter
f8
Shank Dia.
6 mm
Neck Dia.
3.7 mm
Milling Diameter
4 mm
Length of Cut
8 mm
Overall Length
57 mm

Details

Shank Form
HA
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.035 mm
Shank Tolerance
h6
Type of Product
End Mill
Color Ring
yellow
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
3
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Finish
ZOX
Type
W
Number of Flutes
4
End Mill Style
Chamfer
End Mill Cutting Type
HPC
Coolant Through
Yes
Overall Reach
14 mm
Helix Angle
45 Degrees

Description

Sturdy roughing end mills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 8 mm Overhang length L1 incl. recess: 14 mm Recess Dia. D1: 3.7 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.