Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, DLC Coated, 1 mm

  • Mfr # 201735 1

  • Zoro # G714381331


product price: $70.15
/ea

Key Features

Shank Type
DIN 6535 HA to h6
Shank Dia.
3 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Overall Reach
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201735 1
Zoro #
G714381331
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3 mm
Milling Diameter
1 mm
Overall Length
50 mm
Length of Cut
5 mm
Neck Dia.
0.9 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8

Details

Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Overall Reach
8 mm
Finish
DLC
Number of Flutes
2
Type
W
Coolant Through
No
End Mill Style
Square
Helix Angle
20 Degrees
Type of Product
End Mill
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Feed Fz For Slot Milling in Cast Aluminium
0.004 mm
Color Ring
yellow
Feed Fz For Side Milling in Cast Aluminium
0.005 mm
Correction Factor Fz
1.25

Description

With the latest generation of DLC coating sp2. Special geometry for machining aluminium and plastics. Application: Double relieved chip angle, especially for aluminium machining. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 5 mm Overhang length L1 incl. recess: 8 mm Recess Dia. D1: 0.9 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.