Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, DLC Coated, 14 mm

  • Mfr # 201735 14

  • Zoro # G714381348


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14 mm
Cutting Direction
horizontal, oblique and vertical
Finish
DLC
Number of Flutes
3
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201735 14
Zoro #
G714381348
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
14 mm
Milling Diameter
14 mm
Overall Length
83 mm
Length of Cut
30 mm
Neck Dia.
13.8 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm

Details

Cutting Direction
horizontal, oblique and vertical
Finish
DLC
Number of Flutes
3
End Mill Material
Carbide
Helix Angle
20 Degrees
Overall Reach
42 mm
Shank Type
DIN 6535 HA to h6
Type
W
Coolant Through
No
End Mill Style
Square
Color Ring
yellow
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in Cast Aluminium
0.09 mm
Correction Factor Fz
1.25
Type of Product
End Mill
Feed Fz For Slot Milling in Cast Aluminium
0.05 mm

Description

With the latest generation of DLC coating sp2. Special geometry for machining aluminium and plastics. Application: Double relieved chip angle, especially for aluminium machining. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 30 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 13.8 mm Overall length L: 83 mm Shank Dia. Ds: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.