Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, DLC Coated, 20 mm

  • Mfr # 202552 20

  • Zoro # G114384208


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Shank Form
HA
Cutting Width Ae for Milling Operation
0.3×D for side milling
Correction Factor Fz
3
Min. Cutting Depth
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202552 20
Zoro #
G114384208
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Cutting Width Ae for Milling Operation
0.3×D for side milling
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.2 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
60 mm
Milling Diameter
20 mm
Overall Length
126 mm
Length of Cut
60 mm
Shank Dia.
20 mm
Neck Dia.
19 mm

Details

Shank Form
HA
Correction Factor Fz
3
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.16 mm
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Color Ring
yellow
Number of Flutes
4
End Mill Material
Carbide
Overall Reach
74 mm
Coolant Through
No
Helix Angle
45 Degrees
End Mill Cutting Type
HPC
End Mill Style
Chamfer
Finish
DLC
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Type
W

Description

Sturdy roughing end mill without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 60 mm Overhang length L1 incl. recess: 74 mm Recess Dia. D1: 19 mm Overall length L: 126 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.