Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, DLC Coated, 4 mm

  • Mfr # 201735 4

  • Zoro # G914381360


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in Cast Aluminium
0.025 mm
Neck Dia.
3.8 mm
Tolerance Nominal Diameter
e8
Finish
DLC
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201735 4
Zoro #
G914381360
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
3.8 mm
Tolerance Nominal Diameter
e8
Overall Length
54 mm
Length of Cut
13 mm
Milling Diameter
4 mm
Shank Dia.
4 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm

Details

Feed Fz For Side Milling in Cast Aluminium
0.025 mm
Finish
DLC
End Mill Material
Carbide
Coolant Through
No
Helix Angle
20 Degrees
Cutting Direction
horizontal, oblique and vertical
Type
W
End Mill Style
Square
Number of Flutes
2
Overall Reach
16 mm
Shank Type
DIN 6535 HA to h6
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
yellow
Feed Fz For Slot Milling in Cast Aluminium
0.015 mm

Description

With the latest generation of DLC coating sp2. Special geometry for machining aluminium and plastics. Application: Double relieved chip angle, especially for aluminium machining. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 13 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 3.8 mm Overall length L: 54 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.