Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, DLC Coated, 4 mm

  • Mfr # 202552 4

  • Zoro # G514384181


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
3
Corner Chamfer Width at 45°
0.1 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Angle
45 Degrees
Cutting Width Ae for Milling Operation
0.3×D for side milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202552 4
Zoro #
G514384181
UPC #
-
Country of Origin
Germany

Dimensions

Corner Chamfer Width at 45°
0.1 mm
Tolerance Nominal Diameter
f8
Cutting Width Ae for Milling Operation
0.3×D for side milling
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Min. Cutting Depth
0.1 mm
Length of Cut
16 mm
Milling Diameter
4 mm
Shank Dia.
6 mm
Overall Length
62 mm
Neck Dia.
3.7 mm

Details

Correction Factor Fz
3
Corner Chamfer Angle
45 Degrees
Color Ring
yellow
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.05 mm
Type of Product
End Mill
Shank Form
HA
Number of Flutes
4
End Mill Material
Carbide
Helix Angle
45 Degrees
Coolant Through
No
Type
W
Finish
DLC
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Overall Reach
22 mm
End Mill Style
Chamfer

Description

Sturdy roughing end mill without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Overhang length L1 incl. recess: 22 mm Recess Dia. D1: 3.7 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.